Shop All Back Braces
Urrea
Shoulder strap-back support belt with 3 belts S
Mfr # USF01C
Zoro # G9712760
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Width 11.42
- Includes Support belt
- Length 8.66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # USF01C
- Zoro # G9712760
- UPC # 660731662405
- Country of Origin Mexico
- Category Back Braces
Dimensions
Width | 11.42 |
Back Support Size | Small |
Length | 8.66 |
Details
Item | Belt |
Color | Black |
Material | Plastic |
Includes | Support belt |
Description
An important safety belt with extra straps gives you anatomical support neccesary for minimize the work injuries and also gives you abdominal support. Rigid reinforced belt. Elastic adjustable straps. 3 belts- elastic reinforced. With high visibility plastic clasp. Size: small. Elastic width: 8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI MARINE Fire Barrier Composite Sheet, H 1", 5" W (MFB530)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 100 PK (LT-30)
- PLASTICADE Traffic Drum, 4-6", EG (456-HD-T-08)
- SPEAKMAN Single Head Drench Hose, Wall, 6 ft. (SE-920)
- URREA Rigid back support belt M (USF04M)
- URREA Shoulder strap-back support belt with mesh M (USF03M)
- URREA Shoulder strap-back support belt with mesh S (USF03C)
- URREA Shoulder strap-back support belt with mesh L (USF03G)
- URREA Shoulder strap-back support belt with elastic reinforced XL (USF02X)
- URREA Shoulder strap-back support belt with elastic reinforced XXL (USF02EX)
- ERGODYNE Back Support, Elastic, Detachable Suspenders, Medium, Black (EGO11093)
- Urrea Ergonomics