Shop All Hand Held Punches
Urrea
Short tapered drift punch 7/16"
Mfr # 50-7/16
Zoro # G0309042
product price: $4.59
/ea
Sold in multiples of 6 for $27.54
$27.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size (In.) 7/32"
- Includes Tapered drift punches
- Application Heavy duty
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 50-7/16
- Zoro # G0309042
- UPC # 660731612332
- Country of Origin Mexico
- Category Hand Held Punches
Dimensions
Tip Size (In.) | 7/32" |
Details
Item | Punches |
Includes | Tapered drift punches |
Application | Heavy duty |
Material | Steel |
Description
Short tapered drift punch. Straight tip, ideal for installing and removing guide bushes in die-cutting. Exceed ASME B107-410 standard. Width: 7/16”. Tip size: 7/32”. Total length: 6”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT H.K. PORTER Cutter Head Assembly For 2H035, #5 (0513C)
- HHIP C-1/4 & 3/8" Shim (2006-1570)
- MILWAUKEE TOOL 6T Utility Crimper & Cutter Bucket Bag (48-22-8278)
- DRILL AMERICA 3/8"-16 Carbon Steel Left Hand Hex Die (DWTHX3816LH)
- URREA Long straight drift pin punch 1/2" X 1/4" X 8" (48-1/2 X 1/4)
- URREA Punch, 5/16" Drift (96-5/16)
- URREA Brass straight drift punch 3/4"x8" (49922)
- URREA Brass straight drift punch 1/2"x7" (49920)
- URREA Urrea Short Tapered Punch, , 4-1/8" Long, 1/16" Tapered Tip (50-3/16)
- URREA Punches and drift pins set of 7 pieces. (96A)
- WRIGHT TOOL Barrel Pin 11/16 (9A613)
- Urrea Cutting and Shaping Tools