Shop All Hand Held Punches
Urrea
Short tapered drift punch 1/2"
Mfr # 50-1/2
Zoro # G0300256
product price: $4.59
/ea
Sold in multiples of 6 for $27.54
$27.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size (In.) 1/4"
- Application Heavy duty
- Includes Tapered drift punches
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 50-1/2
- Zoro # G0300256
- UPC # 660731611779
- Country of Origin Mexico
- Category Hand Held Punches
Dimensions
Tip Size (In.) | 1/4" |
Details
Item | Punches |
Application | Heavy duty |
Includes | Tapered drift punches |
Material | Steel |
Description
Short tapered drift punch. Straight tip, ideal for installing and removing guide bushes in die-cutting. Exceed ASME B107-410 standard. Width: 1/2”. Tip size: 1/4". Total length: 6-1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Hex Key, Metric, 5mm (75002/B)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 1/16 (C47519)
- EMPIRE LEVEL 24" True Blue Digital Box Level w/Case (E105.24)
- WESTWARD 50 ft Tape Measure, 3/8 in Blade (1MKT7)
- URREA Punch, 7/16" Drift (96-7/16)
- URREA Punch, 3/8" Drift (96-3/8)
- URREA Straight Drift Pin 3/8X3/16" (47-3/8X3/16)
- URREA Straight Drift Pin 1/2X1/4" (47-1/2X1/4)
- URREA Hollow Punch From 1/8” to 2” Set 27Pc (49902)
- URREA Brass straight drift punch 3/4"x8" (49922)
- MAYHEW PRO Hollow Punch, Round, Steel, 30mm x 1-1/4 In (50568)
- Urrea Cutting and Shaping Tools