Shop All Ball Peen Hammers
Urrea
Short black ball pein hammer, fibberglass handle 24Oz
Mfr # 1324FVS
Zoro # G0309383
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 4.65
- Overall Length 9.45
- Application Heavy duty
- Handle Color Black
- Head Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1324FVS
- Zoro # G0309383
- UPC # 660731686364
- Country of Origin Mexico
- Category Ball Peen Hammers
Dimensions
Overall Width | 4.65 |
Overall Length | 9.45 |
Face diameter | 1-1/2" |
Head length | 4-7/8" |
Details
Item | Hammer |
Application | Heavy duty |
Handle Color | Black |
Head Material | Steel |
Description
Short black ball pein hammer with fibberglass handle. Forged and tempered steel alloy head. Fiberglass handle with rubber grip to reduce vibrations. Short handle brings more confort on repetitive operations. Description: Machined head short fiberglass handle. Handle material: Fiberglass handle. Head weigth: 24 oz. Face diameter: 1-1/2”. Head length: 4-7/8”. Handle length: 9".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (170-5/16-ACR-5PK)
- SUPERIOR ELECTRIC Aftermarket German Graphite Carbon Brush Set Replaces Bosch 2604321905 & 3607014006 (S91)
- WESTWARD 8 Piece SAE T-Shape Hex Key Set, 2CYD1 (2CYD1)
- KRAFT TOOL Brick Trowel, Narrow London, 4-3/4 x 11 in (RO116-11)
- URREA Polished ball pein head hammer 8 oz (1308P)
- URREA Non-Sparking Ball Pein Hammer, 25 Oz (UH02FG)
- URREA Polished ball pein head hammer 24 Oz (1324P)
- URREA Polished ball pein head hammer 48 Oz (1348P)
- URREA Short black ball pein hammer, fibberglass handle 32Oz (1332FVS)
- URREA Polished ball pein head hammer 16 Oz (1316P)
- STANLEY 24 oz. Ball Peen Hammer, 15-1/4" Hickory Handle (54-024)
- Urrea Ball Peen Hammers