Shop All Bit Sockets
Urrea
Short Bit, Torx(R) 1/2" Drive
Mfr # 543930W
Zoro # G9804853
product price: $3.69
/ea
Sold in multiples of 6 for $22.14
$22.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Torx(R)
- Number of Pieces 1
- Finish Polished Mirror
- Includes (1) Length of 3-1/4": T30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 543930W
- Zoro # G9804853
- UPC # 660731615425
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Torx(R) |
Number of Pieces | 1 |
Finish | Polished Mirror |
Includes | (1) Length of 3-1/4": T30 |
Item | Short Bit |
Material | Chrome Vanadium Steel |
SAE or Metric | SAE |
Description
Polished mirror finish. Ideal for automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Tip size: T30. Total length: 3-1/4”. Total bit length: 1-3/4". Bit length exposed: 29/32”. Drive end outside diameter: 7/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 23/64" Thunderbolt Titanium Coated Drill Bit (48-89-2220)
- URREA Amber Screwdriver Set of 6 Pieces Phillips (9600A)
- DRILL AMERICA 2" X 3" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-381)
- DRILL AMERICA #6-32 1" OD HSS Round Adjustable Die (DWTH1-632)
- URREA Socket, Torx(R) 3/8" Drive (5218TX)
- URREA 1/4"drive, 5/64"hex bit socket, SAE. (4770-5/64)
- URREA 1/4"drive, 1/16"hex bit socket, SAE. (4770-1/16)
- URREA 1/4"drive, 9/64"hex bit socket, SAE. (4770-9/64)
- URREA Tip Sockets, Torx(R) 3/8" Drive (523920W)
- URREA Hexagonal Short Bit Hand Socket, SAE 3/8" Drive (49908M)
- VEGA Hex 7Mm Socket Bit x 1" - 3/8 Sq Dr (228H070SB)
- Urrea Bit Sockets