Shop All Tool Storage Accessories
Urrea
Set of wheels for cabinets, 4 pieces, 242 lbs/pcs loading capacity
Mfr # RGREF2
Zoro # G9844744
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With H27M6 anda H27M4
- Features The URREA set of wheels is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. Manufactured of polypropylene, 5 in wheel diameter, loading capacity of 242 lb/pcs. For cabinets H27M6 and H27M4.
- Material Steel
- Includes Set of casters, 4 pieces
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # RGREF2
- Zoro # G9844744
- UPC # 660731906554
- Country of Origin China
- Category Tool Storage Accessories
Details
Item | Casters, 4 pieces |
For Use With | H27M6 anda H27M4 |
Features | The URREA set of wheels is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. Manufactured of polypropylene, 5 in wheel diameter, loading capacity of 242 lb/pcs. For cabinets H27M6 and H27M4. |
Material | Steel |
Includes | Set of casters, 4 pieces |
Color | Silver |
Number of Pieces | 4 |
Max. Working Load | 243 lb |
Description
The URREA set of wheels is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. Manufactured of polypropylene, 5 in wheel diameter, loading capacity of 242 lb/pcs. For cabinets H27M6 and H27M4.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Pilot Drill, 1/4 In Dia (625-001)
- PELICAN Black Protective Case, 21.96"L x 13.97"W x 7.5"D (015250-0041-110)
- DE-STA-CO Manual Toggle Clamp, Straight Line, 600lb. (603-MR)
- WESTWARD Alloy Steel Die, 5/8-18 UNF (CCT1060-101)
- URREA 4 in drawer separator set (X28-S4)
- URREA 6 in, metal drill box (4079)
- URREA 90° long straight cabinet lock for model X41S8 (CGREF2)
- URREA 90° short bend cabinet lock for model H27S6 (CGREF5)
- URREA 90° long round cabinet lock for model H41S8 (CGREF4)
- URREA Shelf with paper towel holder HD series, 11 lb loading capacity (HDAC4)
- DYNAMIC 3/8" Drive SAE Magnetic, 26 Socket Organizer (D029002)
- Urrea Tool Storage Accessories