Shop All Digital Multimeters
Urrea
Set of test probes and silicon alligator clamp ends
Mfr # UD71TLAC
Zoro # G0341285
$20.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With protecting cover
- Color Red
- Includes Multimeter accessory
- Fitting Material Plastic
- Length (In.) 6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # UD71TLAC
- Zoro # G0341285
- UPC # 660731632484
- Country of Origin Korea, Republic of
- Category Digital Multimeters
Dimensions
Length (In.) | 6.3 |
Details
Item | Accesory |
For Use With | protecting cover |
Color | Red |
Includes | Multimeter accessory |
Fitting Material | Plastic |
Description
0.313“ (8 mm) max jaw opening. Straight ends with protecting cover.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER-ATKINS Analog Hygrometer, 12 In., -40 to 120 F (212-150-8)
- WINLAND ELECTRONICS Temperature Probe, Thermistor, Air/Liquid (TEMP-L-W)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02L600#)
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-302L-254U-01)
- URREA Auto-range multimeter 750 AC/1000 DC (UD85)
- ELECTRONIC SPEC Electronic Specialities 687 Low Current Probe Digital Multimeter (EL99267)
- AUTEL Autel AULAL529HD Heavy Duty Vehicle Code Reader (AULAL529HD)
- B&K PRECISION Digital Multimeter, 8.2" H, 3.8" W, 10 A (391B)
- SANWA Digital Multimeter with True RMS and Dual Display (PC710)
- FLUKE Digital Multimeter Kit, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-289/FVF)
- KLEIN TOOLS Digital Multimeter Electrical Test Kit (MM320KIT)
- Urrea Digital Multimeters