Shop All Snap Ring Pliers
Urrea
Set 4 pairs of spare Tips For Plier 361 0.120°
Mfr # 361RKB
Zoro # G9796401
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Tip Dia. 0.120"
- Blade Width 2.6
- Overall Length 6.14
- Includes Replacement tip, 2 pieces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 361RKB
- Zoro # G9796401
- UPC # 660731666779
- Country of Origin United States
- Category Snap Ring Pliers
Dimensions
Tip Dia. | 0.120" |
Blade Width | 2.6 |
Overall Length | 6.14 |
Details
Item | Tip sets |
Material | Steel |
Includes | Replacement tip, 2 pieces |
For Use With | Model 361 |
Handle Color | Silver |
Application | Super duty |
Description
4 pairs of spare tips for pliers 361. Tip Diameter: 0.120”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1/8" x 3/8, Number of Flutes: 4 (DDMG-1204-B)
- EAZYPOWER Nutsetter, 5/16" Hex, 1-1/2" L, Steel, PK50 (00325)
- SATCO Socket Adapter 2 Light (77607)
- MAASDAM Cable Puller, 1 to 2 t, 12 ft. Cable, USA (144C-6)
- URREA 0° angle for opening external retaining ring 0.38 (391)
- URREA Flush cut for plastic and non-ferrous materials 6" (212G)
- URREA Pliers with 10 large interchangeable tips (381)
- URREA High leverage ratcheting to open retaining rings (365)
- URREA Easy-change convertible retaining ring pliers set 6pc (370L)
- URREA Convertible retaining ring pliers Set 12Pc (360C)
- URREA Covertible Retaining Ring Plier Set 6Pc (360A)
- Urrea Snap Ring Pliers