Shop All Service & Pump Wrenches
Urrea
Service Wrench, 60 Mm opening size
Mfr # U3560M
Zoro # G9747149
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8-1/2"
- Length 8.50 in
- Material Steel
- Color Silver
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # U3560M
- Zoro # G9747149
- UPC # 660731681512
- Country of Origin Mexico
- Category Service & Pump Wrenches
Dimensions
Size | 60mm |
Overall Length | 8-1/2" |
Length | 8.50 in |
Head Width | 3.50 in |
Diameter | 3-1/2" |
Details
Item | Service wrenches |
Material | Steel |
Color | Silver |
Application | Heavy duty |
Description
Thin design facilitates work" hard to reach places. Polished satin finish. 30° opening. Satin finish handle protects against corrosion. Exceed ASME B107.100 standard. Opening size: 60 mm. Total length: 8-1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Drill/Tap/Countersink Bit, 3/8-16x3-1/4 L (6EXL6)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x36in.L (EHS37536)
- CHICAGO-LATROBE Screw Machine Drill Bit, 13/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48913)
- DEWALT Hole Saw Arbors (DAH9383PBM)
- URREA Service Wrench, 3/4" opening size (U3524)
- URREA Service Wrench, 65 Mm opening size (U3565M)
- URREA Service Wrench, 24 Mm opening size (U3524M)
- URREA Service Wrench, 36 Mm opening size (U3536M)
- URREA Service Wrench, 1 3/16" opening size (U3538)
- URREA Service Wrench, 2 3/8" opening size (U3576)
- WESTWARD Valve Wheel Wrench, Single-End, 27 In (5PWE9)
- Urrea Service & Pump Wrenches