Shop All Service & Pump Wrenches
Urrea
Service Wrench, 55 Mm opening size
Mfr # U3555M
Zoro # G9748214
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8.50 in
- Overall Length 8-1/2"
- Material Steel
- Application Heavy duty
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # U3555M
- Zoro # G9748214
- UPC # 660731681505
- Country of Origin Mexico
- Category Service & Pump Wrenches
Dimensions
Size | 55mm |
Length | 8.50 in |
Overall Length | 8-1/2" |
Head Width | 3.50 in |
Diameter | 3-1/2" |
Details
Item | Service wrenches |
Material | Steel |
Application | Heavy duty |
Color | Silver |
Description
Thin design facilitates work" hard to reach places. Polished satin finish. 30° opening. Satin finish handle protects against corrosion. Exceed ASME B107.100 standard. Opening size: 55 mm. Total length: 8-1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, 5/16" Tip Size, 3 3/4 in Long, 1 1/4 in Short, 5 PK (16120)
- WRIGHT TOOL 3/8" Drive SAE, 9 pcs (304)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 28mm 6 pt Metric Socket, 6 Points (40028)
- OTC Angle Battery Nut Pliers (4613)
- URREA Service Wrench, 2 1/2" opening size (U3580)
- URREA Service Wrench, 65 Mm opening size (U3565M)
- URREA Service Wrench, 2" opening size (U3564)
- URREA Service Wrench, 1 7/16" opening size (U3546)
- URREA Service Wrench, 1 1/2" opening size (U3548)
- URREA Service Wrench, 1 1/8" opening size (U3536)
- URREA Service Wrench, 1 5/16" opening size (U3542)
- Urrea Service & Pump Wrenches