Shop All Service & Pump Wrenches
Urrea
Service Wrench, 46 Mm opening size
Mfr # U3546M
Zoro # G9747060
$23.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 46mm
- Overall Length 8-1/2"
- Length 8.31 in
- Material Steel
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # U3546M
- Zoro # G9747060
- UPC # 660731681482
- Country of Origin Mexico
- Category Service & Pump Wrenches
Dimensions
Size | 46mm |
Overall Length | 8-1/2" |
Length | 8.31 in |
Head Width | 2.95 in |
Diameter | 3-1/8" |
Details
Item | Service wrenches |
Material | Steel |
Application | Heavy duty |
Color | Silver |
Description
Thin design facilitates work" hard to reach places. Polished satin finish. 30° opening. Satin finish handle protects against corrosion. Exceed ASME B107.100 standard. Opening size: 46 mm. Total length: 8-1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Screw-Holding Phillips Screwdriver #2 Round (0453-18C)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 30,000 RPM, 0.4 hp (52202)
- MASTER APPLIANCE Nozzle Shield Kit, 5" L x 8" W x 2" H (30077)
- TRUPER Tru Pro Steel Half Moon Edger 48 in. Wood Handle (EDG)
- URREA Service Wrench, 55 Mm opening size (U3555M)
- URREA Service Wrench, 1 1/4" opening size (U3540)
- URREA Service Wrench, 36 Mm opening size (U3536M)
- URREA Service Wrench, 1 3/16" opening size (U3538)
- URREA Service Wrench, 65 Mm opening size (U3565M)
- URREA Service Wrench, 1 1/2" opening size (U3548)
- WESTWARD Valve Wheel Wrench, Double-End, 17-1/2 In (5PWE7)
- Urrea Wrenches