Shop All Service & Pump Wrenches
Urrea
Service Wrench, 37 Mm opening size
Mfr # U3537M
Zoro # G9746939
$11.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.64 in
- Overall Length 7-5/8"
- Material Steel
- Color Silver
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # U3537M
- Zoro # G9746939
- UPC # 660731681451
- Country of Origin Mexico
- Category Service & Pump Wrenches
Dimensions
Size | 37mm |
Length | 7.64 in |
Overall Length | 7-5/8" |
Diameter | 2-1/2" |
Head Width | 2.52 in |
Details
Item | Service wrenches |
Material | Steel |
Color | Silver |
Application | Heavy duty |
Description
Thin design facilitates work" hard to reach places. Polished satin finish. 30° opening. Satin finish handle protects against corrosion. Exceed ASME B107.100 standard. Opening size: 37 mm. Total length: 7-5/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 8 Piece T-Shape Hex Key Set, 46489 (46489)
- DANTONA Power Tool Battery, TOOL-527LI-40 (TOOL-527LI-40)
- CRAFTSMAN Sockets, 3/8" Drive 1/4" Hex Bit Socket, SAE 3/8" Drive (CMMT46663)
- MEGAPRO Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 6 1/4 in, , Num. of pieces:13 (MLDK1)
- URREA Service Wrench, 1 5/16" opening size (U3542)
- URREA Service Wrench, 36 Mm opening size (U3536M)
- URREA Service Wrench, 38 Mm opening size (U3538M)
- URREA Service Wrench Set (13 pieces), inches (U3500B)
- URREA Service Wrench, 27 Mm opening size (U3527M)
- URREA Service Wrench, 1 9/16" opening size (U3550)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE 1-3/4 ANGL BLK (MTBLK1256)
- Urrea Wrenches