Shop All Service & Pump Wrenches
Urrea
Service Wrench, 36 Mm opening size
Mfr # U3536M
Zoro # G9748390
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7-5/8"
- Length 7.64 in
- Material Steel
- Application Heavy duty
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # U3536M
- Zoro # G9748390
- UPC # 660731681444
- Country of Origin Mexico
- Category Service & Pump Wrenches
Dimensions
Size | 36mm |
Overall Length | 7-5/8" |
Length | 7.64 in |
Diameter | 2-1/2" |
Head Width | 2.52 in |
Details
Item | Service wrenches |
Material | Steel |
Application | Heavy duty |
Color | Silver |
Description
When it comes to working on hard-to-reach places, the URREA U3536M Service Wrench is a must. This 36 mm opening size service wrench has a thin design that facilitates work in tight spaces. The polished satin finish protects against corrosion and makes sure your hands don't slip while using the tool. It also exceeds ASME B107.100 standards for quality and performance. If you need to work on small areas with ease, the URREA U3536M Service Wrench is just what you're looking for.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 16-57/64In L Fiber Cement Shear Tool (DCS498B)
- WESTWARD Floor Scraper, SDS Max, L 25 In., W 6 In. (22UV21)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 6 mm Tip, 1 1/2 in L (54TM12)
- HYDE Putty Knife, Stiff, 1-1/2", Carbon Steel (07160)
- URREA Service Wrench, 38 Mm opening size (U3538M)
- URREA Service Wrench, 1 5/16" opening size (U3542)
- URREA Service Wrench, 1 7/16" opening size (U3546)
- URREA Service Wrench, 7/8" opening size (U3528)
- URREA Service Wrench, 1 1/16" opening size (U3534)
- URREA Service Wrench, 55 Mm opening size (U3555M)
- PROTO Satin Service Wrench 1-1/8" (J3536)
- Urrea Wrenches