Shop All Service & Pump Wrenches
Urrea
Service Wrench, 3/4" opening size
Mfr # U3524
Zoro # G9747855
product price: $6.79
/ea
Sold in multiples of 6 for $40.74
$40.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6-5/8"
- Length 6.26 in
- Material Steel
- Color Silver
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # U3524
- Zoro # G9747855
- UPC # 660731681116
- Country of Origin Mexico
- Category Service & Pump Wrenches
Dimensions
Size | 3/4" |
Overall Length | 6-5/8" |
Length | 6.26 in |
Diameter | 1-21/32" |
Head Width | 1.69 in |
Details
Item | Service wrenches |
Material | Steel |
Color | Silver |
Application | Heavy duty |
Description
Thin design facilitates work" hard to reach places. Polished satin finish. 30° opening. Satin finish handle protects against corrosion. Exceed ASME B107.100 Standard. Opening size: 3/4". Total length: 6-5/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1-1/2" Drive Retaining Ring Red Plastic Coated (JRR15046)
- GREY PNEUMATIC Extension 1" Dr, 3" L, 1 Pieces (4003EL)
- PFERD 10" Mill File - Tapered, Bastard Cut (19007)
- MILWAUKEE TOOL 3/4 in. x 36 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4350)
- URREA Service Wrench, 7/8" opening size (U3528)
- URREA Service Wrench, 21 Mm opening size (U3521M)
- URREA Service Wrench, 2 1/2" opening size (U3580)
- URREA Service Wrench, 37 Mm opening size (U3537M)
- URREA Service Wrench, 1 7/16" opening size (U3546)
- URREA Service Wrench, 32 Mm opening size (U3532M)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 2" 30 DEG ANGL (MT1264)
- Urrea Wrenches