Shop All Service & Pump Wrenches
Urrea
Service Wrench, 2 3/8" opening size
Mfr # U3576
Zoro # G9740033
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2-3/8"
- Length 8.27 in
- Overall Length 8-1/2"
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # U3576
- Zoro # G9740033
- UPC # 660731681345
- Country of Origin Mexico
- Category Service & Pump Wrenches
Dimensions
Size | 2-3/8" |
Length | 8.27 in |
Overall Length | 8-1/2" |
Head Width | 3.54 in |
Diameter | 3-1/2" |
Details
Item | Service wrenches |
Material | Steel |
Color | Silver |
Application | Heavy duty |
Description
Thin design facilitates work" hard to reach places. Polished satin finish. 30° opening. Satin finish handle protects against corrosion. Exceed ASME B107.100 Standard. Opening size: 2-3/8". Total length: 8-1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Level Head Rake Handle, 60", Clear (66664GRA)
- ZORO SELECT Vibration Isolator, 50 Lb Max, M6 x 1, Height: 3/4 in (2NPA2)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2919101)
- CLE-LINE Straight Flute Hand Tap, Bottoming 4 Flutes (C00724)
- URREA Service Wrench, 1 5/16" opening size (U3542)
- URREA Service Wrench, 24 Mm opening size (U3524M)
- URREA Service Wrench, 36 Mm opening size (U3536M)
- URREA Service Wrench Set (13 pieces), inches (U3500A)
- URREA Service Wrench, 27 Mm opening size (U3527M)
- URREA Service Wrench, 1 3/16" opening size (U3538)
- URREA Service Wrench, 37 Mm opening size (U3537M)
- Urrea Wrenches