Shop All Service & Pump Wrenches
Urrea
Service Wrench, 2 1/8" opening size
Mfr # U3568
Zoro # G9732035
$20.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8.50 in
- Overall Length 8-1/2"
- Material Steel
- Color Silver
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # U3568
- Zoro # G9732035
- UPC # 660731681321
- Country of Origin Mexico
- Category Service & Pump Wrenches
Dimensions
Size | 2-1/8" |
Length | 8.50 in |
Overall Length | 8-1/2" |
Diameter | 3-1/2" |
Head Width | 3.50 in |
Details
Item | Service wrenches |
Material | Steel |
Color | Silver |
Application | Heavy duty |
Description
Thin design facilitates work" hard to reach places. Polished satin finish. 30° opening. Satin finish handle protects against corrosion. Exceed ASME B107.100 Standard. Opening size: 2-1/8". Total length: 8-1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Scroll Saw Blade, Pinned, 36 TPI, PK6 (82935)
- MIDWEST FASTENER 1/4" x 1" #6 Slotted Power Screwdriver Bits 10PK (72348)
- KRAFT TOOL Blue Steel Pool Trowel-6 Rivets, 18"x4 (CF738B-6R)
- PROFESSIONAL PLASTICS Polyester Pull Tape, 6000 Lbf X 3000 FT [Each] (PULLTAPE-PT603)
- URREA Service Wrench, 55 Mm opening size (U3555M)
- URREA Service Wrench, 2 9/16" opening size (U3582)
- URREA Service Wrench, 65 Mm opening size (U3565M)
- URREA Service Wrench, 2 1/2" opening size (U3580)
- URREA Service Wrench, 1 5/16" opening size (U3542)
- URREA Service Wrench Set (6 pieces), metric (U3500BM)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE 1-1/8 ANGL BLK (MTBLK1236)
- Urrea Wrenches