Shop All Service & Pump Wrenches
Urrea
Service Wrench, 13/16" opening size
Mfr # U3526
Zoro # G9747471
product price: $6.85
/ea
Sold in multiples of 6 for $41.10
$41.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 13/16"
- Overall Length 6-5/8"
- Length 6.10 in
- Material Steel
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # U3526
- Zoro # G9747471
- UPC # 660731681123
- Country of Origin Mexico
- Category Service & Pump Wrenches
Dimensions
Size | 13/16" |
Overall Length | 6-5/8" |
Length | 6.10 in |
Diameter | 1-21/32" |
Head Width | 1.57 in |
Details
Item | Service wrenches |
Material | Steel |
Application | Heavy duty |
Color | Silver |
Description
Thin design facilitates work" hard to reach places. Polished satin finish. 30° opening. Satin finish handle protects against corrosion. Exceed ASME B107.100 Standard. Opening size: 13/16". Total length: 6-5/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C-TN TiN HSS-CO 8% RHS/RHC 5/8 (53640)
- COUNCIL TOOL Hammer, 60.8 oz., Manganese Bronze (NSBRZDF38FG)
- NANUK CASES Case with Foam Insert for 8 Knives, Red, 909S-080RD-0A0-19327 (909S-080RD-0A0-19327)
- GREENLEE 1 1/2 Punch 12313 (12313G)
- URREA Service Wrench, 2" opening size (U3564)
- URREA Service Wrench, 32 Mm opening size (U3532M)
- URREA Service Wrench Set (10 pieces), metric (U3500AM)
- URREA Service Wrench, 38 Mm opening size (U3538M)
- URREA Service Wrench, 1 11/16" opening size (U3554)
- URREA Service Wrench, 1 1/4" opening size (U3540)
- WRIGHT TOOL Open End Service Wrench 30deg Angle Sati (1444)
- Urrea Service & Pump Wrenches