Shop All Service & Pump Wrenches
Urrea
Service Wrench, 1 9/16" opening size
Mfr # U3550
Zoro # G9746525
original price:
$18.94
11% off
$16.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.64 in
- Material Steel
- Application Heavy duty
- Color Silver
- Head Width 2.64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # U3550
- Zoro # G9746525
- UPC # 660731681246
- Country of Origin Mexico
- Category Service & Pump Wrenches
Dimensions
Size | 1-9/16" |
Overall Length | 7-5/8" |
Length | 7.64 in |
Head Width | 2.64 in |
Diameter | 2-5/8" |
Details
Item | Service wrenches |
Material | Steel |
Application | Heavy duty |
Color | Silver |
Description
Thin design facilitates work" hard to reach places. Polished satin finish. 30° opening. Satin finish handle protects against corrosion. Exceed ASME B107.100 Standard. Opening size: 1-9/16". Total length: 7-5/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #7 Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48377)
- DRILL AMERICA 13/16in-20 UNS HSS Plug Tap and 19.00mm HSS 1/2in Shank Drill Bit Kit (POUFS13/16-20)
- STANLEY Folding Pocket Saw 8 In (15-333)
- KO-KEN Socket 18mm Surface 77mm 1/2 Sq. Drive (24310M-18)
- URREA Service Wrench, 1 11/16" opening size (U3554)
- URREA Service Wrench, 1 1/2" opening size (U3548)
- URREA Service Wrench Set (10 pieces), metric (U3500AM)
- URREA Service Wrench, 65 Mm opening size (U3565M)
- URREA Service Wrench, 7/8" opening size (U3528)
- URREA Service Wrench, 21 Mm opening size (U3521M)
- OTC Grip Wrench Adapter 7/16-14 (205378)
- Urrea Service & Pump Wrenches