Shop All Service & Pump Wrenches
Urrea
Service Wrench, 1 7/8" opening size
Mfr # U3560
Zoro # G9748643
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8.50 in
- Overall Length 8-1/2"
- Material Steel
- Application Heavy duty
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # U3560
- Zoro # G9748643
- UPC # 660731681291
- Country of Origin Mexico
- Category Service & Pump Wrenches
Dimensions
Size | 1-7/8" |
Length | 8.50 in |
Overall Length | 8-1/2" |
Diameter | 3-1/8" |
Head Width | 3.11 in |
Details
Item | Service wrenches |
Material | Steel |
Application | Heavy duty |
Color | Silver |
Description
Thin design facilitates work" hard to reach places. Polished satin finish. 30° opening. Satin finish handle protects against corrosion. Exceed ASME B107.100 Standard. Opening size: 1-7/8". Total length: 8-1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Stripper Cst Pro W/Green Blade Cassette (PA1280)
- OSG Corner Radius Carbide End Mills (VGM5-0154)
- KNIPEX 9 3/4 in End Cutting Plier Uninsulated (50 01 250)
- GERBER Knife, Fine Blade Edge (46009)
- URREA Service Wrench, 36 Mm opening size (U3536M)
- URREA Service Wrench, 2 9/16" opening size (U3582)
- URREA Service Wrench, 38 Mm opening size (U3538M)
- URREA Service Wrench, 1 3/16" opening size (U3538)
- URREA Service Wrench, 24 Mm opening size (U3524M)
- URREA Service Wrench, 27 Mm opening size (U3527M)
- JONARD TOOLS Stubby Speed Wrench, 12 deg., 4 in. L. (ASWS-716)
- Urrea Wrenches