Shop All Service & Pump Wrenches
Urrea
Service Wrench, 1 7/16" opening size
Mfr # U3546
Zoro # G9747785
$13.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.64 in
- Overall Length 7-5/8"
- Material Steel
- Color Silver
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # U3546
- Zoro # G9747785
- UPC # 660731681222
- Country of Origin Mexico
- Category Service & Pump Wrenches
Dimensions
Size | 1-7/16" |
Length | 7.64 in |
Overall Length | 7-5/8" |
Diameter | 2-1/2" |
Head Width | 2.52 in |
Details
Item | Service wrenches |
Material | Steel |
Color | Silver |
Application | Heavy duty |
Description
Thin design facilitates work" hard to reach places. Polished satin finish. 30° opening. Satin finish handle protects against corrosion. Exceed ASME B107.100 Standard. Opening size: 1-7/16". Total length: 7-5/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09118)
- MILWAUKEE TOOL #7 Step Drill Bit, 7/8" Single Hole (48-89-9207)
- KLEIN TOOLS Step Bit Kit, Spiral DoubleFluted, VACO, 3Piece (25951)
- ZORO SELECT Spiral Point Tap Plug, 2 Flutes (15276)
- URREA Service Wrench, 38 Mm opening size (U3538M)
- URREA Service Wrench, 36 Mm opening size (U3536M)
- URREA Service Wrench, 37 Mm opening size (U3537M)
- URREA Service Wrench, 1 9/16" opening size (U3550)
- URREA Service Wrench, 1 5/16" opening size (U3542)
- URREA Service Wrench, 21 Mm opening size (U3521M)
- AMPCO SAFETY TOOLS Valve Wheel Wrench, F, Non-Spark, 2-3/8 in (WV-40)
- Urrea Wrenches