Shop All Service & Pump Wrenches
Urrea
Service Wrench, 1 5/8" opening size
Mfr # U3552
Zoro # G9748433
original price:
$19.14
9% off
new price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.64 in
- Material Steel
- Color Silver
- Application Heavy duty
- Diameter 2-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # U3552
- Zoro # G9748433
- UPC # 660731681253
- Country of Origin Mexico
- Category Service & Pump Wrenches
Dimensions
Size | 1-5/8" |
Length | 7.64 in |
Overall Length | 8-1/2" |
Diameter | 2-5/8" |
Head Width | 2.64 in |
Details
Item | Service wrenches |
Material | Steel |
Color | Silver |
Application | Heavy duty |
Description
Thin design facilitates work" hard to reach places. Polished satin finish. 30° opening. Satin finish handle protects against corrosion. Exceed ASME B107.100 Standard. Opening size: 1-5/8". Total length: 7-5/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST Metal Nozzle Blow Gun, Bent 4" (27202 MTLRT)
- RIDGID Pipe Threading Head, Quick-Opening (811A)
- PROTO 3/4 in Drive Impact Socket 1 1/8 in Size 6 pt Standard Depth, Black Oxide (J07518)
- REGAL CUTTING TOOLS Drill and Tap, #8-32 NC, HSG, 2FL, CT and D (007512AS)
- URREA Service Wrench, 1 11/16" opening size (U3554)
- URREA Service Wrench, 2 3/8" opening size (U3576)
- URREA Service Wrench, 1 1/8" opening size (U3536)
- URREA Service Wrench, 32 Mm opening size (U3532M)
- URREA Service Wrench, 1 7/16" opening size (U3546)
- URREA Service Wrench Set (6 pieces), metric (U3500BM)
- PROTO Service Wrench, Satin, 7-5/8 In, 37mm (J3537M)
- Urrea Wrenches