Shop All Service & Pump Wrenches
Urrea
Service Wrench, 1 3/8" opening size
Mfr # U3544
Zoro # G9747480
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1-3/8"
- Length 7.48 in
- Overall Length 7-5/8"
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # U3544
- Zoro # G9747480
- UPC # 660731681215
- Country of Origin Mexico
- Category Service & Pump Wrenches
Dimensions
Size | 1-3/8" |
Length | 7.48 in |
Overall Length | 7-5/8" |
Diameter | 2-1/2" |
Head Width | 2.56 in |
Details
Item | Service wrenches |
Material | Steel |
Color | Silver |
Application | Heavy duty |
Description
Thin design facilitates work" hard to reach places. Polished satin finish. 30° opening. Satin finish handle protects against corrosion. Exceed ASME B107.100 Standard. Opening size: 1-3/8". Total length: 7-5/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW WRECKING BAR GOOSENECK 30" 715 (MY41003)
- KYOCERA Turning Insert, Diamond, DNMG 432TK CA6525 Grade CVD Carbide (DNMG432TKCA6525)
- DYNABRADE Dynafine Backsplash Sander Vers. Kit (58010)
- EKLIND Metric Plain Ball Hex Key, 12 mm Tip Size, 8 15/64 in Long, 1 47/64 in Short, 5 PK (18624)
- URREA Service Wrench, 21 Mm opening size (U3521M)
- URREA Service Wrench, 1 7/16" opening size (U3546)
- URREA Service Wrench, 2 9/16" opening size (U3582)
- URREA Service Wrench, 2" opening size (U3564)
- URREA Service Wrench, 2 3/8" opening size (U3576)
- URREA Service Wrench, 65 Mm opening size (U3565M)
- URREA Service Wrench, 32 Mm opening size (U3532M)
- Urrea Service & Pump Wrenches