Shop All Service & Pump Wrenches
Urrea
Service Wrench, 1 1/8" opening size
Mfr # U3536
Zoro # G9746884
product price: $8.69
/ea
Sold in multiples of 6 for $52.14
$52.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1-1/8"
- Length 6.89 in
- Overall Length 7"
- Material Steel
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # U3536
- Zoro # G9746884
- UPC # 660731681178
- Country of Origin Mexico
- Category Service & Pump Wrenches
Dimensions
Size | 1-1/8" |
Length | 6.89 in |
Overall Length | 7" |
Diameter | 2-1/16" |
Head Width | 1.97 in |
Details
Item | Service wrenches |
Material | Steel |
Application | Heavy duty |
Color | Silver |
Description
Thin design facilitates work" hard to reach places. Polished satin finish. 30° opening. Satin finish handle protects against corrosion. Exceed ASME B107.100 Standard. Opening size: 1-1/8". Total length: 7".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Milwaukee Jig Saw Blade, 9/32 in W, 5-1/4 in L, 24 TPI, Bi-Metal Cutting Edge (48-42-5166)
- WILTON C-Clamp, 1-3/4", Steel, Extra HD, 8750 lb. (1.5-FC)
- MALCO Cutter Bit For 1ELG5, 1ELH8 (CB)
- WESTCOTT Ruler, 15 Inch, Data Highlight (10580)
- URREA Service Wrench, 7/8" opening size (U3528)
- URREA Service Wrench, 1 3/16" opening size (U3538)
- URREA Service Wrench, 27 Mm opening size (U3527M)
- URREA Service Wrench, 2" opening size (U3564)
- URREA Service Wrench, 32 Mm opening size (U3532M)
- URREA Service Wrench, 37 Mm opening size (U3537M)
- URREA Service Wrench, 1 5/16" opening size (U3542)
- Urrea Wrenches