Shop All Service & Pump Wrenches
Urrea
Service Wrench, 1 1/16" opening size
Mfr # U3534
Zoro # G9746631
product price: $9.95
/ea
Sold in multiples of 6 for $59.70
$59.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6.89 in
- Material Steel
- Application Heavy duty
- Color Silver
- Head Width 1.89 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # U3534
- Zoro # G9746631
- UPC # 660731681161
- Country of Origin Mexico
- Category Service & Pump Wrenches
Dimensions
Size | 1-1/16" |
Length | 6.89 in |
Overall Length | 7" |
Head Width | 1.89 in |
Diameter | 1-7/8" |
Details
Item | Service wrenches |
Material | Steel |
Application | Heavy duty |
Color | Silver |
Description
Thin design facilitates work" hard to reach places. Polished satin finish. 30° opening. Satin finish handle protects against corrosion. Exceed ASME B107.100 Standard. Opening size: 1-1/16". Total length: 6-7/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/16" x 10" x 12" SDS+ Hammer Bit (DW5406)
- HOME PLUS 5 pc 4-in-1 Screwdriver 3 in. (AC2014206)
- JONARD TOOLS Star Key, Hex Tip Style, Plastic (SSK-716)
- WOODOWL Deep Cut Utility Auger 24" x 1-1/4" (01017)
- URREA Service Wrench, 24 Mm opening size (U3524M)
- URREA Service Wrench, 27 Mm opening size (U3527M)
- URREA Service Wrench, 36 Mm opening size (U3536M)
- URREA Service Wrench, 7/8" opening size (U3528)
- URREA Service Wrench, 1 9/16" opening size (U3550)
- URREA Service Wrench, 1 1/4" opening size (U3540)
- WHEELER-REX Valve Wheel Wrench, 3/4 x 8-1/2 in, Red (8708)
- Urrea Service & Pump Wrenches