Shop All Tool Chests & Cabinets
Urrea
Service Box, 6 Drawer, Red, 30 in W x 21 in D x 20 in H
Mfr # JSB306
Zoro # G9838225
product price: $1,389.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,389.99
Free 30-Day Returns
Key Features
- Number of Drawers 6
- Color Red
- Features 30in 6-drawer super-duty on-site service box 794lb total load capacity
- Includes Service road box
- Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # JSB306
- Zoro # G9838225
- UPC # 660731900897
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 30 in |
Depth | 21 in |
Height | 20 in |
Details
Item | Service Box |
Number of Drawers | 6 |
Color | Red |
Features | 30in 6-drawer super-duty on-site service box 794lb total load capacity |
Includes | Service road box |
Application | Super duty |
Load Capacity | 66 lb (Drawer) |
Max. Working Load | 661 lb |
Primary Tool Box Material | Steel |
Primary Tool Box Color | Red |
Description
The URREA 30 in, 6-drawer industrial top chest cabinet is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This cabinet features plastic supports on the base, avoiding damage on the structure and avoid slipping. Heavy-duty hinges and security bolts help avoid unforeseen closures. Articulated cover to protect drawers. Lock and key that helps keep drawers closed. Tubular frame gives adequate support to the work box without causing destruction. Ideal for storing and organizing tools for transportation in trucks of vans in a secure manner. 11 gauge sheet steel for frame. 16 gauge sheet steel for drawers. 21-1/8" x 20" x 30". With 6 drawers: 3 of 7" x 16" x 2-1/2"; 2 of 22" x 16" x 2-1/2"; and 1 of 22" in x 16" in x 6-1/2". 66 lb loading capacity by drawer. Color red.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Spring Plunger, Hvy, SS, 5/16-18x1 L, PK5 (5322301)
- BOSCH Service Pack (1617000A16)
- HYDE Putty Knife, Stiff, 2", SS (06308)
- WESTWARD Safety Recessed 5 3/8 in L, 10 PK (39CE82)
- URREA H-Series Top Chest/Cabinet, 6 Drawer, Black, Steel, 27 in W x 27 in D x 12 in H (H27S6)
- URREA H-Series Tool Cabinet, 2 Drawer, Black, Steel, 27 in W x 8 in D x 12 in H (H27I2)
- URREA Roller Cabinet, 6 Drawer, Blue, Steel, 27 in W x 37 in D x 18 in H (X27M6A)
- URREA HD-Series Top Chest/Cabinet, 4 Drawer, Black, Steel, 28 in W (HD28S4)
- URREA H-Series Roller Cabinet, 4 Drawer, Black, Steel, 27 in W x 31-1/2 in D x 18 in H (H27M4)
- URREA Roller Cabinet, 7 Drawer, Red, Steel, 27 in W x 39 in D x 18 in H (X27M7)
- KENNEDY Rolling Tool Cabinet, 8 Drawer, Red, 27 in W x 18 in D x 35 in H (378XR)
- Urrea Tool Chests & Cabinets