Shop All Screwdrivers
Urrea
Screwdriver, Torx T27 Amber
Mfr # 9327W
Zoro # G9799420
Sold in multiples of 6 for $28.50
$28.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Length 8"
- Overall Length 4"
- Includes Screwdriver
- Material Steel
- Features High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: T27. Exposed length: 4". Total Length: 8”.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 9327W
- Zoro # G9799420
- UPC # 660731622423
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 8" |
Overall Length | 4" |
Tip size | T27 |
Details
Item | Nut driver |
Includes | Screwdriver |
Material | Steel |
Features | High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: T27. Exposed length: 4". Total Length: 8”. |
Color | Amber |
Primary Application | Heavy duty |
Description
High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: T27. Exposed length: 4". Total Length: 8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWTHORNE MAGNIFYING TOOL HYDORPNC (HGC704467)
- MILWAUKEE TOOL 1-5/8" Hole Dozer Bi-Metal Hole Saw (49-56-9619)
- MIBRO 17-Piece Industrial Titanium and Masonry Drill Bit Set (871490)
- MAYHEW 6 PNEUMATIC TAPER PUNCH (MAY31977)
- URREA Screwdriver, Std 1/4X4 Red (9604R)
- URREA Bimaterial Screwdriver, 5/16X10" Slotted (8843)
- URREA Bimaterial Screwdriver, 5/16X6" Slotted (8806)
- URREA 3/8X6" Cabinet tip Offset Screwdriver (36 3/8)
- URREA Amber Screwdriver Ph#2 1/4X8" Phillips (9685)
- URREA Cushion Grip Screwdriver, Ph #2 1/4X4" Phillips (9484)
- SUPERIOR STEEL 1# Phillips Double End Screwdriver Bits - 3 Inch Long, PK 25 Pack (SP301D-25B)
- Urrea Screwdrivers