Shop All Screwdrivers
Urrea
Screwdriver, Torx T15 Amber
Mfr # 9315W
Zoro # G9798912
Sold in multiples of 6 for $23.10
$23.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Overall Length 7.87
- Includes Screwdriver
- Color Amber
- Primary Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 9315W
- Zoro # G9798912
- UPC # 660731622393
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Overall Length | 7.87 |
Tip size | T15 |
Details
Item | Nut driver |
Handle Material | Steel |
Includes | Screwdriver |
Color | Amber |
Primary Application | Heavy duty |
Tip type | Torx |
Description
High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: T15. Exposed length: 4". Total Length: 8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Jaw Head Assembly (21355)
- GRAY TOOLS 48" Erectors Pry Bar, 7/8" Hexagon Shank, Royal Blue Paint Finish (73348)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC #27 (C13149)
- STARRETT Bench Level, 3 3/8 In, 1 Vial (130)
- URREA ESD Bimaterial Precision Screwdriver Ph #0 Phillips type. (9510B)
- URREA Cushion Grip Screwdriver 3/8X12 Slotted (9412)
- URREA Amber Screwdriver 3/8X12" Slotted (9812)
- URREA Bimaterial Screwdriver, 1/4X6" Slotted (8616)
- URREA Bimaterial Screwdriver, 3/16X3" Cabinet (8631)
- URREA Striking Bimaterial Screwdriver, Ph #4 x 8 Phillips type. (9188G)
- TITAN Quarter Turn Fastener Tool (12240)
- Urrea Screwdrivers