Shop All Screwdrivers
Urrea
Screwdriver, Torx T10 Amber
Mfr # 9310W
Zoro # G9801003
Sold in multiples of 6 for $28.50
$28.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Overall Length 8.07
- Includes Screwdriver
- Color Amber
- Primary Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 9310W
- Zoro # G9801003
- UPC # 660731622379
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Overall Length | 8.07 |
Tip size | T10 |
Details
Item | Nut driver |
Handle Material | Steel |
Includes | Screwdriver |
Color | Amber |
Primary Application | Heavy duty |
Tip type | Torx |
Description
High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: T10. Exposed length: 4". Total Length: 8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Detector Stud/Metal/Voltage (MSV100)
- INNOVATIVE COMPONENTS Soft Touch Star with Screw, 1/4-20 Thread Size, 1.00"L, Steel (GN4C1000R5--S21)
- GS TOOLING 1 x 146 1 Rigid Tap Holder With Weldon Shank (534540)
- BON TOOL Bon 22-316 Screed, Mag 1 1/2" X 3 1/2", 16 Foot (22-316)
- URREA Amber Screwdriver, Ph#4 3/8X8" Phillips (9688)
- URREA Amber Screwdriver 3/16X3" Cabinet (9631)
- URREA Cushion Grip Screwdriver 3/8X12 Slotted (9424)
- URREA Amber Screwdriver, Ph#2 1/4X6" Phillips (9687)
- URREA Amber Screwdriver 1/8"X6" Cabinet (9626)
- URREA Screwdriver, Ph#2 1/4X4 Red (9684R)
- PERFORMANCE TOOL Phillips Round # 4 X 8 In Screwdriver # 4, W30969 (W30969)
- Urrea Screwdrivers and Nutdrivers