Shop All Screwdrivers
Urrea
Screwdriver, Std5/16X10 Red
Mfr # 9643R
Zoro # G9802604
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10"
- Includes Screwdriver
- Features The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: 5/16”. Exposed length: 10". Total Length: 14-5/16”.
- Color Red
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 9643R
- Zoro # G9802604
- UPC # 660731648621
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 14-5/16" |
Overall Length | 10" |
Tip size | 5/16" |
Details
Item | Screwdriver |
Includes | Screwdriver |
Features | The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: 5/16”. Exposed length: 10". Total Length: 14-5/16”. |
Color | Red |
Material | Steel |
Shank Shape | Round |
Primary Application | Heavy duty |
Tip type | Slotted |
Description
The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: 5/16”. Exposed length: 10". Total Length: 14-5/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Collet Set, DA300, 1/64 in., 14 pcs. (01630-14S)
- DEWALT Crown Stops (for DW703, DW706, DW708, DW712, DW715, DW716, DW717, DW718, DWS780) (DW7084)
- OSG Carbide End Mill, VG441, 1/2 D, 2 Cut L (VG441-5011)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #5 (54015)
- URREA Cushion Grip Screwdriver Ph #2 1/4X10"Phillips (9489)
- URREA Amber Screwdriver 1/4X10" Cabinet (9636)
- URREA Amber Screwdriver 5/16X10" Slotted (9643)
- URREA Amber Screwdriver 3/16X8" Cabinet (9635)
- URREA Bimaterial Screwdriver, T25 Torx (8325W)
- URREA Bimaterial Screwdriver, 1/8X2 1/2" Phi #0 (8680)
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 1/8 in Round (S-54)
- Urrea Screwdrivers