Shop All Screwdrivers
Urrea
Screwdriver, Std 5/16X6 Red
Mfr # 9606R
Zoro # G9798501
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Length 10-5/16"
- Overall Length 6"
- Includes Screwdriver
- Material Steel
- Features The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: 5/16”. Exposed length: 6". Total Length: 10-5/16”.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9606R
- Zoro # G9798501
- UPC # 660731648614
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 10-5/16" |
Overall Length | 6" |
Tip size | 5/16" |
Details
Item | Screwdriver |
Includes | Screwdriver |
Material | Steel |
Features | The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: 5/16”. Exposed length: 6". Total Length: 10-5/16”. |
Color | Red |
Shank Shape | Round |
Primary Application | Heavy duty |
Tip type | Slotted |
Description
The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: 5/16”. Exposed length: 6". Total Length: 10-5/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Gear/Brg Separator Set (J4390B)
- GREENLEE Jobsite Chest, Green, 42 in W x 20 in D x 20 in H (2142)
- EAZYPOWER Hurricane Power Bit Kit, No. 18-20, 2 pcs. (81011)
- KODIAK CUTTING TOOLS 0.020 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522847)
- URREA Amber Screwdriver 1/4X4" Slotted (9604)
- URREA Amber Screwdriver 3/16X3" Cabinet (9631)
- URREA 1000V R-series screwdriver Ph#2 (9702)
- URREA Bimaterial Screwdriver, 1/4X6" Phi #2 (8687)
- URREA Striking Bimaterial Screwdriver, 1/4"X4" Slotted type. (9104G)
- URREA Cushion Grip Screwdriver, Ph #1 3/16X8" Phillips (9483)
- IRWIN IRWIN INDUSTRIAL TOOL .22 Hex Head Multi-Spline Extractor (HA53204)
- Urrea Screwdrivers