Shop All Screwdrivers
Urrea
Screwdriver, Std 3/8X8 Red
Mfr # 9608R
Zoro # G9803532
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Length 12-5/16"
- Overall Length 8"
- Includes Screwdriver
- Material Steel
- Features The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: 3/8”. Exposed length: 8". Total Length: 12-5/16”.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9608R
- Zoro # G9803532
- UPC # 660731648638
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 12-5/16" |
Overall Length | 8" |
Tip size | 3/8" |
Details
Item | Screwdriver |
Includes | Screwdriver |
Material | Steel |
Features | The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: 3/8”. Exposed length: 8". Total Length: 12-5/16”. |
Color | Red |
Primary Application | Heavy duty |
Shank Shape | Round |
Tip type | Slotted |
Description
The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: 3/8”. Exposed length: 8". Total Length: 12-5/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Mechanics Tool Kit, w/Case, 108 pcs. (DWMT73801)
- MIDWEST FASTENER 1/4" x 5-1/2" Steel Concrete Drill Bits (51237)
- RIDGID Pipe Cutter Replacement Wheel (66943)
- WRIGHT TOOL Renewal Kit 1/2" Drive Ratchet Renewal K (34491)
- URREA 1000V Trimaterial screwdriver set 8Pc (9700TA)
- URREA Screwdriver, Sq Std 5/16X6 Red (9806R)
- URREA Striking Bimaterial Screwdriver, 1/4"X4" Slotted type. (9104G)
- URREA Amber Screwdriver 1/4X4" Slotted, (9804)
- URREA Striking Bimaterial Screwdriver, Ph #4 x 8 Phillips type. (9188G)
- URREA Cushion Grip Screwdriver 3/8X8 Slotted (9408)
- DYNAMIC Tools #1 Phillips® Stubby Screwdriver, Comfort Grip Handle (D062104)
- Urrea Screwdrivers and Nutdrivers