Shop All Screwdrivers
Urrea
Screwdriver, Std 1/4X6 Red
Mfr # 9616R
Zoro # G9799752
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Length 9-15/16"
- Overall Length 6"
- Includes Screwdriver
- Color Red
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9616R
- Zoro # G9799752
- UPC # 660731648607
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 9-15/16" |
Overall Length | 6" |
Tip size | 1/4" |
Details
Item | Screwdriver |
Includes | Screwdriver |
Color | Red |
Material | Steel |
Features | The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: 1/4”. Exposed length: 6". Total Length: 9-15/16”. |
Primary Application | Heavy duty |
Shank Shape | Square |
Tip type | Slotted |
Description
The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: 1/4”. Exposed length: 6". Total Length: 9-15/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive Socket Set (50671)
- IRWIN Turbomax 25/64 in. X 5-1/8 in. L High Speed Steel Drill Bit 1 pc (73625ZR)
- TEKTON 19 mm Tip, 1/2 in. Drive, Metric (SHB23219)
- S & W MANUFACTURING Knrl Knob Stud, 5/16-24", 1.5" dia., 3" Std, Diameter: 1-1/2" (WSSF-021)
- URREA Screwdriver, Std 5/16X6 Red (9606R)
- URREA Screwdriver, Ph#2X1-3/8 Red (9671R)
- URREA Square drive flexible screwdriver 1/4" x 5" (4769TF)
- URREA Bimaterial Screwdriver, 3/8X8" Slotted (8608)
- URREA Cushion Grip Screwdriver 3/8X10 Slotted, (9410)
- URREA Screwdriver, Sq Std 1/4X4 Red (9804R)
- VESSEL BALL GRIP Screwdriver No.220 -6x100 (220S6100)
- Urrea Screwdrivers