Shop All Screwdrivers
Urrea
Screwdriver, Std 1/4X4 Red
Mfr # 9604R
Zoro # G9799743
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Length 7-15/16"
- Overall Length 4"
- Includes Screwdriver
- Material Steel
- Features The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: 1/4”. Exposed length: 4". Total Length: 7-15/16”.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9604R
- Zoro # G9799743
- UPC # 660731648591
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 7-15/16" |
Overall Length | 4" |
Tip size | 1/4" |
Details
Item | Screwdriver |
Includes | Screwdriver |
Material | Steel |
Features | The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: 1/4”. Exposed length: 4". Total Length: 7-15/16”. |
Color | Red |
Primary Application | Heavy duty |
Shank Shape | Round |
Tip type | Slotted |
Description
The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: 1/4”. Exposed length: 4". Total Length: 7-15/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 5-1/2" Steel Concrete Drill Bits (51237)
- MILWAUKEE TOOL SAWZALL Demo and Thin Kerf Blade Set 32 Pc (49-22-1132)
- MOODY TOOL Inter Metric Wrench Set, 9Pc (58-0144)
- STANLEY SCREWDRIVER SET 20PC (STHT60019)
- URREA Amber Screwdriver Ph#2 1/4X4-1/2" Phillips (9684)
- URREA 3/8X6" Cabinet tip Offset Screwdriver (36 3/8)
- URREA Screwdriver, Cab 1/8X4 Red (9624R)
- URREA Screwdriver, Std 5/16X6 Red (9606R)
- URREA 5/16X5" Cabinet tip Offset Screwdriver (36 5/16)
- URREA ESD Bimaterial Precision Screwdriver, Torx T8 (9516B)
- WESTWARD Precision Torx Screwdriver T7 Round (401L59)
- Urrea Screwdrivers