Shop All Screwdrivers
Urrea
Screwdriver, Std 1/4X1-1/2" Red
Mfr # 9652R
Zoro # G9801685
product price: $3.55
/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Length 3-17/32"
- Overall Length 1-1/2"
- Includes Screwdriver
- Features The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: 1/4”. Exposed length: 1-1/2”. Total Length: 3-17/32”.
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9652R
- Zoro # G9801685
- UPC # 660731660944
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 3-17/32" |
Overall Length | 1-1/2" |
Tip size | 1/4" |
Details
Item | Screwdriver |
Includes | Screwdriver |
Features | The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: 1/4”. Exposed length: 1-1/2”. Total Length: 3-17/32”. |
Material | Steel |
Color | Red |
Primary Application | Heavy duty |
Shank Shape | Round |
Tip type | Slotted |
Description
The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: 1/4”. Exposed length: 1-1/2”. Total Length: 3-17/32”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS 1/2"x3/8"-24 Multi-Craft Drill Chuck (30598)
- BAHCO Bahco Square File, 3, 8", Smooth Cut, 46 TPI (1-170-08-3-0)
- UNCOMMON THREADS Utility Pouch Blk (3061-0100)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1/2" 12 pt SAE Socket, 12 Points (45216)
- URREA Amber Screwdriver 3/8X8" Slotted (9608)
- URREA Cushion Grip Screwdriver, 1/8X4" Cabinet (9425)
- URREA Screwdriver, Std 5/16X6 Red (9606R)
- URREA ESD Bimaterial Precision Screwdriver 1/16" slotted type. (9504B)
- URREA Ph 1-2 x 4-3/3" Phillips tip Offset Screwdriver (34 1/4)
- URREA 1000V Bimaterial screwdriver 1/4" flat tip (9716B)
- WIHA Precision Hex Screwdriver 3/64 in Round (26313)
- Urrea Screwdrivers and Nutdrivers