Shop All Screwdrivers
Urrea
Screwdriver, Sq Std 5/16X6 Red
Mfr # 9806R
Zoro # G9802543
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Length 10-5/16"
- Overall Length 6"
- Includes Screwdriver
- Features The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: 5/16”. Exposed length: 6". Total Length: 10-5/16”.
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9806R
- Zoro # G9802543
- UPC # 660731648720
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 10-5/16" |
Overall Length | 6" |
Tip size | 5/16" |
Details
Item | Screwdriver |
Includes | Screwdriver |
Features | The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: 5/16”. Exposed length: 6". Total Length: 10-5/16”. |
Material | Steel |
Color | Red |
Shank Shape | Round |
Primary Application | Heavy duty |
Tip type | Slotted |
Description
The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: 5/16”. Exposed length: 6". Total Length: 10-5/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 17mm 6 pt Metric Socket, 6 Points (48217)
- KLEIN TOOLS 1/2" Drive SAE, 8 pcs (65514)
- HHIP 2.5 X 2.75 X 2" Mulit-Use V-Blocks & Clamps Set (3402-0112)
- RIDGID Pipe Thread Die, 1 1/2 In, HSS, 4 Pc (37890)
- URREA Cushion Grip Screwdriver Ph #1 3/16X3" Phillips (9482)
- URREA Amber Screwdriver 3/8X10" Slotted (9810)
- URREA ESD Bimaterial Precision Screwdriver Ph #0 Phillips type. (9510B)
- URREA Bimaterial Screwdriver, 5/16X6" Slotted (8806)
- URREA Cushion Grip Screwdriver 1/4X4 slotted (9404)
- URREA Bimaterial Screwdriver, T30 Torx (8330W)
- SPEEDHEX Micro Screwdriver & Precision Knife Set (SH20)
- Urrea Screwdrivers and Nutdrivers