Shop All Screwdrivers
Urrea
Screwdriver, Sq Std 3/8X8 Red
Mfr # 9808R
Zoro # G9797914
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8"
- Includes Screwdriver
- Material Steel
- Color Red
- Features The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: 3/8”. Exposed length: 8". Total Length: 12-5/16”.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9808R
- Zoro # G9797914
- UPC # 660731648737
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 12-5/16" |
Overall Length | 8" |
Tip size | 3/8" |
Details
Item | Screwdriver |
Includes | Screwdriver |
Material | Steel |
Color | Red |
Features | The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: 3/8”. Exposed length: 8". Total Length: 12-5/16”. |
Primary Application | Heavy duty |
Shank Shape | Square |
Tip type | Slotted |
Description
The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: 3/8”. Exposed length: 8". Total Length: 12-5/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Swedish Stainless Steel Pool Trow, 18"x4 (CF344)
- POWERWELD F-Clamp, 10" (F-1200-10)
- UNIVERSAL TOOL 1/4" Angle Die Grinder (UT8715-20)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Drill Cleveland 3780 Steam Oxide HSS-CO 8% 3/32 (C15902)
- URREA Cushion Grip Screwdriver 3/8X8 Slotted (9423)
- URREA Amber Screwdriver 3/8X8" Slotted (9808)
- URREA Non-Sparking Screwdriver, 1/4" X 10" Slotted type (UH9616)
- URREA Amber Screwdriver 3/8X10" Slotted (9810)
- URREA Amber Screwdriver, Ph#0 1/8X8" Phillips (9689)
- URREA Ph 1-2 x 4-3/3" Phillips tip Offset Screwdriver (34 1/4)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401L06)
- Urrea Screwdrivers