Shop All Screwdriver Sets
Urrea
Screwdriver Set, 6Pc R Slot
Mfr # 9600BR
Zoro # G9800513
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Number of Pieces 6
- Includes Screwdriver sets, 6 pieces
- Features Set of 6 pieces. The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Screwdrivers sizes: Slotted: 1/4”x 4”, 5/16” x 6”, 5/16” x 10”, 3/8” x 8”, 1/4” x 1-1/2”. Cabinet: 3/16” x 4”.
- Primary Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9600BR
- Zoro # G9800513
- UPC # 660731660906
- Country of Origin Mexico
- Category Screwdriver Sets
Details
Item | Screwdriver sets |
Handle Material | Steel |
Number of Pieces | 6 |
Includes | Screwdriver sets, 6 pieces |
Features | Set of 6 pieces. The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Screwdrivers sizes: Slotted: 1/4”x 4”, 5/16” x 6”, 5/16” x 10”, 3/8” x 8”, 1/4” x 1-1/2”. Cabinet: 3/16” x 4”. |
Primary Application | Heavy duty |
Nut Driver Handle Color | Red |
Description
Set of 6 pieces. The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Screwdrivers sizes: Slotted: 1/4”x 4”, 5/16” x 6”, 5/16” x 10”, 3/8” x 8”, 1/4” x 1-1/2”. Cabinet: 3/16” x 4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 15/16 in Size 6 pt Deep Depth, Black Oxide (J10015L)
- HUSQVARNA COVER (594490101)
- DEWALT 14 Pc. Drive Guide Set (DW2097)
- GARDNER BENDER Conduit Bender Head, 3/4 EMT, 1/2 Rigid (961)
- URREA Screwdriver Set, 6Pc R Series (9800AR)
- URREA Amber Screwdriver Set of 19 Pieces Comb (9600E)
- URREA Screwdriver Set, 15Pc R Series (9600ER)
- URREA ESD Bimaterial Precision Screwdrivers set of 5 pieces (Torx type). (9500BT)
- URREA Screwdriver Set, 6Pc R Phillips (9600AR)
- URREA Bimaterial Screwdriver, Set of 6 Pieces (Phillip type) (8600A)
- STEELMAN Precision Steel Shaft Screwdriver Set, 16-Piece (41800)
- Urrea Screwdriver Sets