Shop All Screwdrivers
Urrea
Screwdriver, Ph#3 5/16X6 Red
Mfr # 9686R
Zoro # G9803541
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Length 10-5/16"
- Overall Length 6"
- Includes Screwdriver
- Color Red
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9686R
- Zoro # G9803541
- UPC # 660731648812
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 10-5/16" |
Overall Length | 6" |
Tip size | PH3 |
Details
Item | Screwdriver |
Includes | Screwdriver |
Color | Red |
Material | Steel |
Features | The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: PH3. Exposed length: 6”. Total Length: 10-5/16”. |
Primary Application | Heavy duty |
Shank Shape | Round |
Tip type | Phillips |
Description
The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: PH3. Exposed length: 6”. Total Length: 10-5/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4" Torx® Hex Insert Bit - T15 (J60510)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 20mm 12 pt Metric Socket, 12 Points (40320)
- MAKITA XGT Brushless 4 Pc, Combo Kit (2, 40V max (GT401M1D1)
- STEEL CITY TROWELS BY BON Bon 67-153 Finish Trowel, Round, Blue Steel, 18 X 3, Comfort Grip (67-153)
- URREA Amber Screwdriver, Ph#2 1/4X6" Phillips (9687)
- URREA 1000V Bimaterial screwdriver PH2 Phillips tip (9702B)
- URREA Ph 1-2 x 4-3/3" Phillips tip Offset Screwdriver (34 1/4)
- URREA Amber Screwdriver, Sq Std 1/4X6" slotted (9616)
- URREA Bimaterial Screwdriver, 1/4X4" Phi #2 (8684)
- URREA Screwdriver, Ph#1 3/16X3 Red (9682R)
- KLEIN TOOLS Screwdriver, Adjustable Length, SQ #1, #2 #1, #2 4" to 8" (32708)
- Urrea Screwdrivers