Shop All Screwdrivers
Urrea
Screwdriver, Ph#2X1-3/8 Red
Mfr # 9671R
Zoro # G9802729
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Length 3-13/32"
- Overall Length 1-3/8"
- Includes Screwdriver
- Material Steel
- Features The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: PH2. Exposed length: 1-3/8”. Total Length: 3-13/32”.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9671R
- Zoro # G9802729
- UPC # 660731661057
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 3-13/32" |
Overall Length | 1-3/8" |
Tip size | PH2 |
Details
Item | Screwdriver |
Includes | Screwdriver |
Material | Steel |
Features | The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: PH2. Exposed length: 1-3/8”. Total Length: 3-13/32”. |
Color | Red |
Shank Shape | Round |
Primary Application | Heavy duty |
Tip type | Phillips |
Description
The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: PH2. Exposed length: 1-3/8”. Total Length: 3-13/32”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Flat Chisel, 3/8" (KTI-73012)
- WESTWARD Mechanics Drill, HSS, 21/64,135 Deg (2UFW4)
- SIMONDS Round Handle Needle File, 5-1/2in.L (83510500)
- VERMONT GAGE Adj. Thread Ring Gage, M5.0-0.80 Size (362114530)
- URREA Amber Screwdriver, Sq Std 1/4X6" slotted (9616)
- URREA Amber Screwdriver 3/16X3" Cabinet (9631)
- URREA Cushion Grip Screwdriver 3/16X6" Cabinet (9434)
- URREA ESD Bimaterial Precision Screwdriver 15/128" slotted type. (9508B)
- URREA 1000V R-series screwdriver set 5PC (9700C)
- URREA Cushion Grip Screwdriver 1/4X1 3-8 Cabinet (9452)
- WERA General Purpose Torx Screwdriver T27 Round (05028054001)
- Urrea Screwdrivers