Shop All Screwdrivers
Urrea
Screwdriver, Ph#2 1/4X8 Red
Mfr # 9685R
Zoro # G9802893
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Length 11-15/16"
- Overall Length 8"
- Includes Screwdriver
- Material Steel
- Features The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: PH2. Exposed length: 8”. Total Length: 11-15/16”.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9685R
- Zoro # G9802893
- UPC # 660731648805
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 11-15/16" |
Overall Length | 8" |
Tip size | PH2 |
Details
Item | Screwdriver |
Includes | Screwdriver |
Material | Steel |
Features | The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: PH2. Exposed length: 8”. Total Length: 11-15/16”. |
Color | Red |
Primary Application | Heavy duty |
Shank Shape | Round |
Tip type | Phillips |
Description
The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: PH2. Exposed length: 8”. Total Length: 11-15/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS VIM Tools 3-Piece Heavy Duty, Dual Bevel Striking Scrapers Set (SSC100)
- MAKITA 1" SDS-PLUS AVT® D-Handle Rotary Hammer (HR2641)
- DRILL AMERICA .6200 HSS Straight Shank Chucking Reamer (DWRR.6200)
- JAMESON Bucket Mount Divided Tool Tray (24-17)
- URREA 5/16X5" Cabinet tip Offset Screwdriver (36 5/16)
- URREA Striking Bimaterial Screwdriver, 5/16"X10" slotted type. (9143G)
- URREA Amber Screwdriver 3/8X12" Slotted (9812)
- URREA Bimaterial Screwdriver, 1/4X4" Phi #2 (8684)
- URREA Bimaterial Screwdriver, 3/8X12" Slotted (8812)
- URREA Amber Screwdriver 3/16X4" Cabinet (9632)
- MAYHEW 6PC TORX SCREWDRIVER SET (MAY64430)
- Urrea Screwdrivers