Shop All Screwdrivers
Urrea
Screwdriver, Ph#1 3/16X3 Red
Mfr # 9682R
Zoro # G9801493
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Length 6-9/16"
- Overall Length 3"
- Includes Screwdriver
- Material Steel
- Features The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: PH1. Exposed length: 3”. Total Length: 6-9/16”.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9682R
- Zoro # G9801493
- UPC # 660731648768
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 6-9/16" |
Overall Length | 3" |
Tip size | PH1 |
Details
Item | Screwdriver |
Includes | Screwdriver |
Material | Steel |
Features | The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: PH1. Exposed length: 3”. Total Length: 6-9/16”. |
Color | Red |
Shank Shape | Round |
Primary Application | Heavy duty |
Tip type | Phillips |
Description
The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: PH1. Exposed length: 3”. Total Length: 6-9/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, 1/4"-28, Plug, UNF, 3 Flutes, Oxide (1707401)
- OSG 5-1/4" Cobalt 130 Deg. Jobber Length Drill Bit (15343805)
- KO-KEN Ratchet Handle 20 teeth 161mm Flexible Head Metal Handle 1/4 Sq. Drive (2774N)
- OK INDUSTRIES 3 7/8 in Adjustable Wire Stripper 26 to 36 AWG (ST-450)
- URREA Bimaterial Screwdriver, 5/16X6" Slotted (8806)
- URREA Bimaterial Screwdriver, 3/8X8" Slotted (8808)
- URREA Amber Screwdriver 3/16X8" Cabinet (9635)
- URREA Amber Screwdriver 1/4X10" Cabinet (9636)
- URREA Amber Screwdriver 3/8X8" Slotted (9608)
- URREA Bimaterial Screwdriver, 5/16X10" Slotted (8643)
- AMPCO SAFETY TOOLS Nonsparking Phillips Screwdriver #4 Round (S-1101)
- Urrea Screwdrivers and Nutdrivers