Shop All Multi-Bit Screwdrivers
Urrea
Screwdriver Magnetic 10 in 1 with 1/4” hex bits
Mfr # 9308
Zoro # G9803340
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.54
- Handle Material Steel
- Includes Interchangeable bit screwdriver with bits, 10 pieces
- Primary Application Heavy duty
- Nut Driver Handle Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 9308
- Zoro # G9803340
- UPC # 660731622348
- Country of Origin Mexico
- Category Multi-Bit Screwdrivers
Dimensions
Overall Length | 3.54 |
Details
Handle Material | Steel |
Includes | Interchangeable bit screwdriver with bits, 10 pieces |
Item | Screwdriver |
Primary Application | Heavy duty |
Nut Driver Handle Color | Amber |
Description
The URREA 9308 Screwdriver Magnetic 10 in 1 with 1/4” hex bits is an essential addition to your tool kit. It features a high strength transparent plastic handle that you can use to grip the screwdriver securely. The opening size of this screwdriver is 1/4". The total length of the screwdriver is 7-7/8". This product comes with ten tips, which include slotted,, Phillips PH 1, PH 2, and PH 3, Torx T15, T20 and T25 nut driver 5/16" hex. You will want to equip yourself with the URREA 9308 Screwdriver Magnetic 10 in 1 with 1/4” hex bits because it's an essential addition to your tool kit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 29PC 118° General Purpose Jobber Length Drill Set Cle-Line 1898T TiN HSS RHS/RHC 1/16-1/2x1/64 (C19211)
- DIABLO High Carbon Steel Jig Saw Blades Sp, PK5 (DJT101AO5)
- X1 TOOLS 5/8 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 24 Bits by X1 Tools (X1E-CON-BIT-SPA-2063x24)
- DEWALT Pruning Bi-Metal Reciprocating Saw Blades (DWAR596P)
- URREA 1/4" Pear Head Hex bit ratchet (4749T)
- URREA 1/4 Inch Revolver Type Screwdriver with Conventional bits 15 in 1 (9315MS)
- URREA Revolver Type Screwdriver with spanner and tamper tips 15 in 1 (9315MT)
- URREA Urrea 15-1 Interchangeable Bit Screwdriver, 9315MS, 8 1/2" Long, 15 Bits (9315MS)
- URREA 6 in 1 interchangeable cushion grip screwdriver 1/4” & 5/16” bits (9302CMS)
- URREA Interchangeable Bit Ratcheting system 8 in 1 (9308M)
- KLEIN TOOLS 27-in-1 Multi-Bit Precision Screwdriver with Apple® Bits (32328)
- Urrea Multi-Bit Screwdrivers