Shop All Screwdrivers
Urrea
Screwdriver, Cab 3/16X6 Red
Mfr # 9634R
Zoro # G9830534
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Length 9-9/16"
- Overall Length 6"
- Includes Screwdriver
- Color Red
- Features The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: 3/16”. Exposed length: 6”. Total Length: 9-9/16”.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 9634R
- Zoro # G9830534
- UPC # 660731648676
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 9-9/16" |
Overall Length | 6" |
Tip size | 3/16" |
Details
Item | Screwdriver |
Includes | Screwdriver |
Color | Red |
Features | The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: 3/16”. Exposed length: 6”. Total Length: 9-9/16”. |
Material | Steel |
Primary Application | Heavy duty |
Shank Shape | Round |
Tip type | Cabinet |
Description
The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: 3/16”. Exposed length: 6”. Total Length: 9-9/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Fluted Knob, 5/16-18 Thread Size, 1.25"L, Thru, Locking Tap, Steel (GN5C----F6-L-21)
- DEWALT 15/64" Black Oxide Split Point Drill Bit (DW1115)
- CENTURY DRILL & TOOL Lazer Spade Bit, 1-1/4 x 6 in. (36480)
- OX TOOLS Pro Joint Knife, Stainless Steel, OX Grip, 1-1/4" (OX-P013203)
- URREA Bimaterial Screwdriver, T30 Torx (8330W)
- URREA Amber Screwdriver, Ph#4 3/8X8" Phillips (9688)
- URREA Amber Screwdriver, Ph#0 1/8X2 1/2" Phillips (9680)
- URREA Urrea Amber Handle Screwdriver Set, 9600E, Flat, Cabinet & Phillips Tip, 19 Pieces (9600E)
- URREA Cushion Grip Screwdriver, 3/16X4 slotted (9402)
- URREA Amber Screwdriver 3/16X4" Slotted (9602)
- PRO-GRADE TOOLS Slotted Screwdriver, 1/4x6" (55023)
- Urrea Screwdrivers and Nutdrivers