Shop All Screwdrivers
Urrea
Screwdriver, Cab 3/16X4 Red
Mfr # 9632R
Zoro # G9830035
product price: $4.25
/ea
Sold in multiples of 3 for $12.75
$12.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Length 7-3/8"
- Overall Length 4"
- Includes Screwdriver
- Color Red
- Features The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: 3/16”. Exposed length: 4”. Total Length: 7-3/8”.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9632R
- Zoro # G9830035
- UPC # 660731648669
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 7-3/8" |
Overall Length | 4" |
Tip size | 3/16" |
Details
Item | Screwdriver |
Includes | Screwdriver |
Color | Red |
Features | The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: 3/16”. Exposed length: 4”. Total Length: 7-3/8”. |
Material | Steel |
Primary Application | Heavy duty |
Shank Shape | Round |
Tip type | Cabinet |
Description
The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: 3/16”. Exposed length: 4”. Total Length: 7-3/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/8 in. Outer Flange (ML44-40-0035)
- J.W. WINCO GN565-20-1/4X20-100-EL Cabinet U-Handle (565-20-1/4X20-100-EL)
- EGO Battery Charger, Li-Ion, 40.0V (CH5500)
- ULTRA-DEX USA Shim Seat, ISSN-433 (ISSN-433)
- URREA Amber Screwdriver 3/8X12" Slotted (9812)
- URREA Amber Screwdriver 1/4X4" Slotted (9604)
- URREA Bimaterial Screwdriver, 3/16X8" Phi #1 (8683)
- URREA 1000V Bimaterial screwdriver PH1 Phillips tip (9701B)
- URREA Cushion Grip Screwdriver 3/16X10" Cabinet (9436)
- URREA ESD Bimaterial Precision Screwdriver, Torx T8 (9516B)
- EAZYPOWER Tri-Wing Screwdriver #4 Round (35677)
- Urrea Screwdrivers and Nutdrivers