Shop All Screwdrivers
Urrea
Screwdriver, Cab 1/8X2-1/2 Red
Mfr # 9622R
Zoro # G9797625
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Length 5-5/8"
- Overall Length 2-1/2"
- Includes Screwdriver
- Material Steel
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 9622R
- Zoro # G9797625
- UPC # 660731648829
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 5-5/8" |
Overall Length | 2-1/2" |
Tip size | 1/8" |
Details
Item | Screwdriver |
Includes | Screwdriver |
Material | Steel |
Color | Red |
Features | The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: 1/8”. Exposed length: 2-1/2”. Total Length: 5-5/8”. |
Shank Shape | Round |
Primary Application | Heavy duty |
Tip type | Cabinet |
Description
The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: 1/8”. Exposed length: 2-1/2”. Total Length: 5-5/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.147 (111114700)
- DRILL AMERICA m19x1 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-19X1)
- DEWALT PILOT POINT 13/64 DRILL BITS-BULK (DW1913B)
- KRAFT TOOL Rocker Head Pry Bar, 48 (GG634)
- URREA ESD Bimaterial Precision Screwdriver 1/16" slotted type. (9504B)
- URREA Striking Bimaterial Screwdriver, Ph#2 x 4" Phillips type. (9184G)
- URREA Bimaterial Screwdriver, T25 Torx (8325W)
- URREA Screwdriver, Sq Std 5/16X6 Red (9806R)
- URREA Cushion Grip Screwdriver 3/8X10 Slotted, (9410)
- URREA Cushion Grip Screwdriver 3/8X8 Slotted (9423)
- WERA Screwdriver T20 Round (05028010001)
- Urrea Screwdrivers