Shop All Screwdriver Bit Sets
Urrea
Screwdriver bits and drill holder set of 55 pieces
Mfr # 61956
Zoro # G9801469
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.01
- Material Steel
- Application Industrial duty
- Includes Screwdriver bit and drill holder set, 56 pieces
- Number of Pieces 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 61956
- Zoro # G9801469
- UPC # 660731694208
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bit Sets
Dimensions
Overall Length | 2.01 |
Details
Material | Steel |
Application | Industrial duty |
Includes | Screwdriver bit and drill holder set, 56 pieces |
Number of Pieces | 56 |
Item | Holder set |
Description
Intermediate-hardening heat treatment. Urrea offers hand operated bits (for screwdrivers and ratchets) and power operated bits for use on air tools. They feature an optimal quality-to-price ratio thanks to our tempering system and controlled manufacturing processes. Urrea guarantees uniform quality by selecting adequate materials for each one of the following applications. Key sizes for every day use. Supplied with a durable carry case and handy belt-clip. Bits made of S2 alloy Steel for exceptional strength and durability. Color coded ring to identify the tip type. The sets includes: Phillips 25 mm and 75 mm bits PH1x3, PH2x3, PH2 75 mm, PH3x3, PH3 75 mm 11. Pozidrive 25 mm and 75 mm bits PZ1x3, PZ1 75 mm, PZ2x3, PZ2 75 mm, PZ3x3 11. Slotted bits 25 mm and 75 mm SL4x2, SL5x2, SL6x2, SL6 75 mm 7. Hexagonal 25 mm hex. bits 3 mm, 4 mm, 5 mm 3. Torx 25 mm and 75 mm bits T10x2, T15x2, T20x2, T20 75 mm, T25x2, T25 75 mm, T27x2, T30x2, T40x2 16. Security torx 25 mm bits T10, T15, T20, T25, T27, T30, T40 7. Magnetic bit holder 1/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW SELECT Combination Punch Set, 10 Pieces (62010)
- GREAT NECK Great Neck Saw 14in. Pipe Wrenches PW14 (76812009395)
- STEELMAN 1" Drive Budd Wheel 41mm 6-Point Hex and 21mm 4-Point Square Combo Impact Socket (79324)
- BOSCH 4-Cutter Hammer Drill Bit 3/8" x 12"L, SDS Plus, 25PK (HCFC2064B25)
- URREA Torx® bit set 15 Pc with adaptor (J230)
- URREA Screwdriver bits and dril bit holder set 31 Pc (61932)
- EAZYPOWER 4 Piece Screwdriver Bit Set, 1/4" (35934)
- INTERNATIONAL TOOL MFG. ITM 30 Piece Insert Set (ST-100-30)
- MILWAUKEE TOOL 55 pc. SHOCKWAVE Impact Duty Driver Bit Set (48-32-4096)
- BETA Screwdriver Bit and Accessry Set, 27 pcs. (008600880)
- SURTEK 101-Piece All Purpose Security Bit Set (JDP101)
- Urrea Screwdrivers and Nutdrivers