Shop All Screwdriver Bit Sets
Urrea
Screwdriver bits and dril bit holder set 31 Pc
Mfr # 61932
Zoro # G9801539
$25.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.68
- Material Steel
- Application Industrial duty
- Includes Screwdriver bit and drill holder set, 32 pieces
- Number of Pieces 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 61932
- Zoro # G9801539
- UPC # 660731694192
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bit Sets
Dimensions
Overall Length | 2.68 |
Details
Material | Steel |
Application | Industrial duty |
Includes | Screwdriver bit and drill holder set, 32 pieces |
Number of Pieces | 32 |
Item | Bit holder set |
Description
Bits Made of S2 alloy steel for exceptional strength and durability. Supplied with a durable carry case and handy belt-clip. 1” length power bits. Screwdriver bits and dril bit holder set. The set includes: 4 Tips Phillips: 25 mm PH1, PH3, PH2x2. 4 Tips Pozidrive® 25 mm PZ1, PZ3, PZ2x2. 4 Tips Slotted 25 mm SL0.5x3.0, SL0.8x4.0, SL0.8x5.0, SL1.2x6.5 mm. 4 Tips 25 mm hexagonal H3, H4, H5, H6 mm. 7 Tips Torx® 25 mm T10, T15, T20, T25, T27, T30, T40. 7 Security torx 25 mm bits T10H, T15H, T20H, T25H, T27H, T30H, T40H. 1 Magnetic bit holder 1/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 11" TORQUE LOCK Locking C-Clamp Swivel Jaws (48-22-3521)
- DIABLO METAL HS CUTOFF DISC 14"" (DBD140125A01F)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (11692)
- ZORO SELECT Head Set, M8, 40mm, SSG-803 (HS-M8)
- URREA Heavy-duty power bit set of 19 pieces (61919X)
- URREA Torx® bit set 15 Pc with adaptor (J230)
- DIABLO Driver Bit Range Of Torx Bits Delivers M (DT102P1)
- DEWALT #8 Drill/Drive Unit (DW2701)
- MILWAUKEE TOOL 34 pc. SHOCKWAVE Impact Duty Driver Bit Set (48-32-5101)
- BLACK & DECKER CombInation Set, 109 pcs. (BDA91109)
- VEGA INDUSTRIES 19 Piece Screwdriver Bit Set, 1/4" (P19-1DB)
- Urrea Screwdrivers and Nutdrivers