Shop All Scissors
Urrea
Scissor, Kevlar Strands cutter 6.3"
Mfr # 312
Zoro # G9798860
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8.465-25/32"
- Color Red
- Handle Material Steel
- Application Industrial duty
- Width 3.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8.465-25/32" |
Width | 3.94 |
Height | 0.55 |
Details
Color | Red |
Handle Material | Steel |
Item | Cutter |
Application | Industrial duty |
Includes | Cutter |
Description
Serrated blade that prevents cable slippage. Handles made of TPR. Made of metal with plastic handles. Cuts easily excess fiber Kevlar® and fiber optic cables. Length: 5.8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Valor 7000 V71P6T Compact Bench Scale, 1 (30031829)
- NATIONAL HARDWARE Frctn Lid Sprt Lft Brass (N208-645)
- KONICA MINOLTA Yellow Toner Cartridge 26K YLD (TN324Y)
- C-LINE PRODUCTS Shop Ticket Holder, Neon Color, 9x12", PK10 (43920)
- URREA 9” Steel cable and wire cutter (287G)
- FISKARS Replacement Blade, For 12" Trimmer, PK2 (196870-1001)
- CYNAMED Disposable Lab Scalpels, Size 26, 10/BX (CYZR-0037)
- CLAUSS Shop Shears, Ambidextrous, 7 In. L (18516)
- WESTCOTT Multipurpose, Scissors, Straight, 7 In. L (44218)
- MILTEX INTEGRA Operating Scissors, 6.5in, Straight with Sharp/Blunt Tip (5-18)
- STALWART Stalwart 75-PT1022 Cordless Power Scissors with Two Blades; Red (75-PT1022)
- Urrea Scissors