Shop All Combination Wrench Sets
Urrea
Satin finish 12pt combination wrench set 15pc
Mfr # 1200FMA
Zoro # G9805815
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 15
- Includes Wrench sets, 15 pieces
- Color Silver
- Material Steel
- Weight 5.05 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1200FMA
- Zoro # G9805815
- UPC # 660731681628
- Country of Origin Mexico
- Category Combination Wrench Sets
Details
Number of Pieces | 15 |
Includes | Wrench sets, 15 pieces |
Color | Silver |
Material | Steel |
Weight | 5.05 lbs |
Features | Urrea wrenches are manufactured under ASME B107.100 specifications and incorporate the UGS system on all open-ends. UGS system was designed and patented by Urrea, which offers the following benefits: If a nut or a bolt’s edges are stripped, the 3-point contact distribution ensures that there is enough not contact to tighten or loosen. When torque is applied, the force is distributed to three points, thus reducing stress on the nut or bolt edges. * The specific length can present a variation of +/- 0.5”. Satin finish. Exceed ASME B107.100 standard. The set includes: 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm. |
Item | Wrench set |
Description
Urrea wrenches are manufactured under ASME B107.100 specifications and incorporate the UGS system on all open-ends. UGS system was designed and patented by Urrea, which offers the following benefits: If a nut or a bolt’s edges are stripped, the 3-point contact distribution ensures that there is enough not contact to tighten or loosen. When torque is applied, the force is distributed to three points, thus reducing stress on the nut or bolt edges. * The specific length can present a variation of +/- 0.5”. Satin finish. Exceed ASME B107.100 standard. The set includes: 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Black Protective Case, 10-1/2"L x 7"W x 3"D (207)
- HUSQVARNA Core Bit, 4" Bit Dia., 10" Drill Depth (DRI8-VAC-4)
- CLE-LINE 2PC HD HSS Black & Gold Jobber Drill 1/4 and Screw Extractor #4 Set Cle-Line 1864 (C22314)
- KRAFT TOOL Rebar Lifter Hook (GG635)
- URREA Full polished 12-pt combination wrench set 26PC mm (1200QM)
- URREA Urrea Flex Combination Wrench Set, 1270HF, 3/8" - 3/4", 7 Piece Set (1270HF)
- URREA Full polished 12-pt combination wrench set 10 pc (1200G)
- URREA Full polished 12 - pt 15° box-end wrenches (Set of 11 pieces), metric (1100SM)
- URREA 12-point Non-sparking Combination Wrench Set 10Pc (UH1200G)
- URREA Full polished open-end wrenches set (9 pieces), metric (30000RM)
- PROTO Angle Open End Wrench Set, 11 Pc, Metric (J3100M)
- Urrea Combination Wrench Sets