Shop All Combination Wrench Sets
Urrea
Satin finish 12-point combination wrench set 31 pc
Mfr # 120090
Zoro # G9831803
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,027.99
Free 30-Day Returns
Key Features
- Number of Pieces 31
- Includes Satin finish 12 point combination wrenches, 31 pieces
- Weight 143.99 lbs
- Material Steel
- Features Comfortable grip in =jumbo sizes. Circular shape conforms better to the hand. Exceed ASME B107.100 standard. The set includes: 5/16”, 3/8”, 7/16”, 1/2”, 9/16”, 5/8”, 11/16”, 3/4”, 13/16”, 7/8”, 15/16”, 1", 1-1/16”, 1-1/8”, 1-3/16”, 1-1/4”, 1-5/16”, 1-3/8”, 1-7/16”, 1-1/2”, 1-5/8”, 1-11/16”, 1-3/4”, 1-13/16”, 1-7/8”, 2"; Jumbo wrenches: 2 1/16”, 2-1/8”, 2-3/16”, 2-1/4”, 2-3/8”, 2-1/2”.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 120090
- Zoro # G9831803
- UPC # 660731643985
- Country of Origin Mexico
- Category Combination Wrench Sets
Details
Number of Pieces | 31 |
Includes | Satin finish 12 point combination wrenches, 31 pieces |
Weight | 143.99 lbs |
Material | Steel |
Features | Comfortable grip in =jumbo sizes. Circular shape conforms better to the hand. Exceed ASME B107.100 standard. The set includes: 5/16”, 3/8”, 7/16”, 1/2”, 9/16”, 5/8”, 11/16”, 3/4”, 13/16”, 7/8”, 15/16”, 1", 1-1/16”, 1-1/8”, 1-3/16”, 1-1/4”, 1-5/16”, 1-3/8”, 1-7/16”, 1-1/2”, 1-5/8”, 1-11/16”, 1-3/4”, 1-13/16”, 1-7/8”, 2"; Jumbo wrenches: 2 1/16”, 2-1/8”, 2-3/16”, 2-1/4”, 2-3/8”, 2-1/2”. |
Color | Silver |
Item | Wrench set |
Description
Comfortable grip in =jumbo sizes. Circular shape conforms better to the hand. Exceed ASME B107.100 standard. The set includes: 5/16”, 3/8”, 7/16”, 1/2”, 9/16”, 5/8”, 11/16”, 3/4”, 13/16”, 7/8”, 15/16”, 1", 1-1/16”, 1-1/8”, 1-3/16”, 1-1/4”, 1-5/16”, 1-3/8”, 1-7/16”, 1-1/2”, 1-5/8”, 1-11/16”, 1-3/4”, 1-13/16”, 1-7/8”, 2"; Jumbo wrenches: 2 1/16”, 2-1/8”, 2-3/16”, 2-1/4”, 2-3/8”, 2-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Paper Filter, For Use With Mfr. No. K760 (574362302)
- WIHA Nut Driver, 1/4 in., Solid, Ergo, Ins, 5 in. (32263)
- KAPRO 985 APOLLO Heavy-Duty 36" Professional Box Level (985-41X-36)
- STARRETT Scriber Wo/Knife Point (68B)
- URREA Full polished 12-pt combination wrench set 14 pc (1200D)
- URREA FULL POLISHED 12/6-PT COMBINATION WRENCHE set 16 pc (1200FC)
- URREA Full polished 12-point combination wrench set 7 pc (1200H)
- URREA Full polished 12-pt combination wrench set 26 pc (120080)
- URREA Full polished open-end wrenches set (10 pieces), metric (30000A)
- URREA 12-point Non-sparking Combination Set of 10Pc (UH1200KM)
- GEARWRENCH 1/2" 12 Point Long Pattern Combination Wrench (81656)
- Urrea Wrenches